1775
TEKTON Wrenches, Sockets & Ratchets, Ratchet Reducer Set Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1775

TEKTON Wrenches, Sockets & Ratchets, Ratchet Reducer Set Series
In stock
Item Number
1775
MFG Item Number
1775
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Wrenches, Sockets & Ratchets, Ratchet Reducer Set Series
Item #
1775
3-pc. Ratchet Reducer Set

Ratchet Reducer Set Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1775
Item Number 1775
Manufacturer TEKTON
Product Series Ratchet Reducer Set
Family Series TEKTON Wrenches, Sockets & Ratchets, Ratchet Reducer Set Series
Drive Size 1/2 ", 1/4 ", 3/8 "
Number of Pieces 3
Handle Length N/A
Net Weight 0.0021 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved