1805
TEKTON Wrenches, Sockets & Ratchets, 1805 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1805

TEKTON Wrenches, Sockets & Ratchets, 1805 Series
In stock
Item Number
1805
MFG Item Number
1805
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Wrenches, Sockets & Ratchets, 1805 Series
Item #
1805
9-PC. 1/4in.DR SOCKET SET 6-13MMSLIDE

1805 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1805
Item Number 1805
Manufacturer TEKTON
Product Series 1805
Family Series TEKTON Wrenches, Sockets & Ratchets, 1805 Series
Number of Pieces 9
Socket Type 6 Point
Scale Metric
Drive Size 1/4 "
Net Weight 0.0014 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved