1806
TEKTON Wrenches, Sockets & Ratchets, 1806 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1806

TEKTON Wrenches, Sockets & Ratchets, 1806 Series
In stock
Item Number
1806
MFG Item Number
1806
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Wrenches, Sockets & Ratchets, 1806 Series
Item #
1806
9-pc. 3/8in. Dr. Socket Set (SAE)

1806 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1806
Item Number 1806
Manufacturer TEKTON
Product Series 1806
Family Series TEKTON Wrenches, Sockets & Ratchets, 1806 Series
Number of Pieces 9
Socket Type 6 Point
Scale SAE
Drive Size 3/8 "
Net Weight 0.004 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved