1911
Paladin Hand Tools, Datacomm Knife Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1911

Paladin Hand Tools, Datacomm Knife Series
In stock
Item Number
1911
MFG Item Number
PA1911
Availability

Obsolete Item No Longer Available

Product Details

Overview

Hand Tools, Datacomm Knife Series
Item #
1911
UTILITY CABLE KNIFE WITH POUCH

Datacomm Knife Series Information

  • Datacomm Scissors Feature an Ergonomic Design for the Professional User
  • Knife Designed to Stay Sharp and Fit Comfortably In Your Hand
  • Utility Knife Has a Full‑Size, No‑Slip Textured Handle
  • Leather Pouch Slotted to Fit 2" (51 mm) Belts
  • One‑Year Warranty
The cable‑splicing kit in a leather pouch is designed for cutting cable, telephone wire and stripping insulation.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PA1911
Item Number 1911
Manufacturer Paladin
Product Series Datacomm Knife
Family Series Paladin Hand Tools, Datacomm Knife Series
Number of Pieces 1
Type Utility Knife
Comments Knife in Leather Pouch
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved