200
Crouse-Hinds Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

200

Crouse-Hinds Conduit Mounts
In stock
Item Number
200
MFG Item Number
200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
200
Conduit Clamp, 1/2in., 1-Hole, Steel,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 200
Item Number 200
Manufacturer Crouse-Hinds
Family Series Crouse-Hinds Conduit Mounts
Type EMT (Electrical Metallic Tubing)
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Composition Steel
Style One Hole
EMT Size (in) 1/2 "
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0.026 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved