Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2000-1406 Wago Terminal Blocks, TOPJOBS feedthrough terminal block,

MFG Item Number
51221392

2000-1406 Wago Terminal Blocks, TOPJOBS feedthrough terminal block,

MFG Item Number
51221392
Item Number
2000-1406
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2000-1406
TOPJOBS feedthrough terminal block,

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 51221392
Manufacturer Wago
Family Series Wago Terminal Blocks
Description TOPJOBS feedthrough terminal block, rail mount, 4-conductor, 3.5 mm wide, yellow
Type Standard Block
Number of Circuits 1
Spacing 3.5 mm
Current Rating 10 A
UL Voltage 600 V
Wire Size Range 16 AWG
CSA Voltage 600 V
IEC Voltage 800 V
Color Yellow
Wire Entry Position Top
Mounting DIN Rail
Partition No
Net Weight 0.01 lbs
Gross Weight 0.011 lbs