Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2000-2217 Wago Terminal Blocks, TOPJOBS double-deck terminal block,
2000-2217 Wago Terminal Blocks, TOPJOBS double-deck terminal block,
This item cannot be canceled or returned
Description
TOPJOBS double-deck terminal block,
Specifications
Specifications
| Manufacturer Part Number |
60256219 |
| Manufacturer |
Wago |
| Family Series |
Wago Terminal Blocks |
| Description |
TOPJOBS double-deck terminal block, ground/through (PE/N), rail mount, 2-conductor, 3.5 mm wide, gray |
| Type |
Double-Deck Block, Grounding Block |
| Number of Circuits |
2 |
| Spacing |
3.5 mm |
| Current Rating |
16 A |
| UL Voltage |
600 V |
| Wire Size Range |
16 AWG |
| IEC Voltage |
500 V |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Approvals |
CSA, cURus |
| Partition |
No |
| Net Weight |
0.0207 lbs |
| Gross Weight |
0.021 lbs |
2000-2217
Wago Terminal Blocks