Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2000-2233 Wago Terminal Blocks, TOPJOBS double-deck terminal block,

MFG Item Number
60254872

2000-2233 Wago Terminal Blocks, TOPJOBS double-deck terminal block,

MFG Item Number
60254872
Item Number
2000-2233
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2000-2233
TOPJOBS double-deck terminal block,

Series Information

Specifications

Specifications
Manufacturer Part Number 60254872
Manufacturer Wago
Family Series Wago Terminal Blocks
Description TOPJOBS double-deck terminal block, through/through (L/N), with marker carrier, rail mount, 2-conductor,
Type Double-Deck Block
Number of Circuits 2
Spacing 3.5 mm
Current Rating 16 A
UL Voltage 600 V
Wire Size Range 16 AWG
IEC Voltage 500 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Approvals CSA, cURus
Partition No
Net Weight 0.0168 lbs
Gross Weight 0.017 lbs