2000-5310/101-000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

2000-5310/101-000 Wago Terminal Blocks, TOPJOBS actuator terminal block,

MFG Item Number
60296350

2000-5310/101-000 Wago Terminal Blocks, TOPJOBS actuator terminal block,

MFG Item Number
60296350
Item Number
2000-5310/101-000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
2000-5310/101-000
TOPJOBS actuator terminal block,

Series Information

Specifications

Specifications
Manufacturer Part Number 60296350
Manufacturer Wago
Family Series Wago Terminal Blocks
Description TOPJOBS actuator terminal block, for NPN (low side) switching actuators, with ground contact via
Type Sensor/Actuator Block
Number of Circuits 3
Spacing 7 mm
Current Rating 10 A
Wire Size Range 16 AWG
CSA Voltage 300 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Partition No
Net Weight 0.0329 lbs
Gross Weight 0.033 lbs