Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2000-5311/1101-951 Wago Terminal Blocks, TOPJOBS sensor LED terminal block,
2000-5311/1101-951 Wago Terminal Blocks, TOPJOBS sensor LED terminal block,
Item Number
2000-5311/1101-951
This item cannot be canceled or returned
Description
Item #
2000-5311/1101-951
TOPJOBS sensor LED terminal block,
Specifications
Specifications
| Manufacturer Part Number |
60299104 |
| Manufacturer |
Wago |
| Family Series |
Wago Terminal Blocks |
| Description |
TOPJOBS sensor LED terminal block, yellow LED, for NPN (low side) switching sensors, 2-pole, rail |
| Type |
Sensor/Actuator Block |
| Number of Circuits |
3 |
| Spacing |
7 mm |
| Current Rating |
10 A |
| Wire Size Range |
16 AWG |
| CSA Voltage |
24 V |
| IEC Voltage |
24 V |
| Color |
Gray |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
Yellow 24 V LED |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0.037 lbs |
2000-5311/1101-951
Wago Terminal Blocks