Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
2000-5357/101-000 Wago Terminal Blocks, TOPJOBS actuator terminal block,
2000-5357/101-000 Wago Terminal Blocks, TOPJOBS actuator terminal block,
Item Number
2000-5357/101-000
This item cannot be canceled or returned
Description
TOPJOBS actuator terminal block,
Specifications
Specifications
| Manufacturer Part Number |
60310323 |
| Manufacturer |
Wago |
| Family Series |
Wago Terminal Blocks |
| Description |
TOPJOBS actuator terminal block, for NPN (low side) switching actuators, with ground contact on |
| Type |
Sensor/Actuator Block |
| Number of Circuits |
3 |
| Spacing |
7 mm |
| Current Rating |
20 A |
| UL Voltage |
300 V |
| Wire Size Range |
16 AWG |
| CSA Voltage |
300 V |
| IEC Voltage |
250 V |
| Color |
Orange |
| Wire Entry Position |
Top |
| Mounting |
DIN Rail |
| Approvals |
CSA, cURus |
| Partition |
No |
| Net Weight |
0.0394 lbs |
| Gross Weight |
0.039 lbs |
2000-5357/101-000
Wago Terminal Blocks