2000C
Pelican Products Flashlights, Flashlight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2000C

Pelican Products Flashlights, Flashlight Series
In stock
Item Number
2000C
MFG Item Number
2000C
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Flashlights, Flashlight Series
Item #
2000C
DO NOT USE, SEE ALT/SUB FOR COLORS

Flashlight Series Information

  • Some Options with Special Night Vision Preserving Lens
  • Resists Chemicals, Water, and Corrosion
  • Durable and Clear Polycarbonate Lenses
  • Pure White Emitted Light
  • Pocket Size or Handheld
  • Submersible
Pelican Flashlights are comfortable in your back pocket but confident in tough situations where safety is paramount. Constructed of durable materials and featuring high‑output lamps, these are your handy go‑to lights built tough with brightness that penetrates thick smoke and fog.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2000C
Item Number 2000C
Manufacturer Pelican Products
Product Series Flashlight
Family Series Pelican Products Flashlights, Flashlight Series
Style Handheld
Light Settings 1
Max Light Output 53 Lumens
Min Run Time 5 Hrs
Power Source (3) C
Voltage 4.5 V
Weight With Batteries 12.8 oz
Weight Without Batteries 5.31 oz
Light Output (High) 53 Lumens
Run Time (High) 5 Hrs
Beam Distance (High) 518 '
Peak Intensity (High) 6,234 cd
Body Color Yellow
Switch Style Twist On/Off
Housing Material ABS Resin
Attachment Lanyard, Pocket Clip
Water Resistance IPX7
Lamp Type Xenon
Approvals CSA, UL
Comments Polarity Battery Guard
Net Weight 5.31 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved