The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
2121
Fincor Drives, 2120 Series
This item cannot be canceled or returned
Availability
Obsolete Item No Longer Available
Product Details
Overview
Drive, DC, 0.5HP/115V, Chassi, 1Ph,
1/8~3 Horsepower 110 or 240 VAC Input Non‑Regenerative Chassis (IP00) Type UL, cUL Approvals Fincor Series 2120 drives feature compact size and low pricing. Chassis units are dimensionally interchangeable with many competitive units and are ideal for the OEM or panel builder who builds a custom system by integrating the drive into an enclosure with special logic or auxiliary control devices.
Tachometer or Armature Feedback Enclosed Units Available
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
2121
Item Number
2121
Manufacturer
Fincor
Product Series
2120
Family Series
Fincor Drives, 2120 Series
Input Current (AC)
8.7 A
Output Armature Voltage (DC)
90 VDC
Max HP @ 90 VDC Armature
0.5 hp
Input Phase
1
Output Field Current (DC)
1 A
Output Field VDC
100 VDC, 50 VDC
Regen
No
Feedback Types
Armature
Operator Controls
Not Available
Package
Chassis
Temperature Range (F)
32-131 °F
Approvals
cUL, UL
Nominal Armature VDC
90 VDC
Net Weight
0.002 lbs
Gross Weight
0.002 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved