The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
2131P1E
Fincor Drives, 2130 Series
Availability
Obsolete Item No Longer Available
Product Details
Overview
DRIVE DC 0.5HP/115V 1HP/230V NEMA1
1/12~1 Horsepower 110 or 240 VAC Input Non‑Regenerative Panel Assembly or NEMA 1 or 12 UL Approvals Fincor Series 2130 drives feature compact size and low pricing. Chassis units are dimensionally interchangeable with many competitive units and are ideal for the OEM or panel builder who builds a custom system by integrating the drive into an enclosure with special logic or auxiliary control devices.
Tachometer or Armature Feedback
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
2131P1E
Item Number
2131P1E
Manufacturer
Fincor
Product Series
2130
Family Series
Fincor Drives, 2130 Series
Input Current (AC)
8.7 A, 8.8 A
Output Armature Voltage (DC)
90 VDC, 180 VDC
Max HP @ 90 VDC Armature
0.5 hp
Max HP @ 180 VDC Armature
1 hp
Input Phase
1
Output Field Current (DC)
1 A
Max Armature Current (DC)
5.4 A, 5.5 A
Output Field VDC
100 VDC, 200 VDC, 50 VDC
Regen
No
Feedback Types
Armature, Tachometer
Operator Controls
Built In
Package
Enclosed
Temperature Range (F)
32-104 °F
NEMA Rating
NEMA 1
Approvals
UL
Nominal Armature VDC
90 VDC, 180 VDC
Net Weight
1 lb
Gross Weight
1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved