2206 Series Information
| Manufacturer Part Number | 60361283 |
|---|---|
| Manufacturer | Wago |
| Product Series | 2206 |
| Family Series | Wago Terminal Blocks, 2206 Series |
| Description | 3-conductor through terminal blockwith push-button 6 mm_, gray |
| Type | Standard Block |
| Number of Circuits | 1 |
| Spacing | 7.5 mm |
| Current Rating | 50 A |
| UL Voltage | 600 V |
| Wire Size Range | 8 AWG |
| IEC Voltage | 800 V |
| Color | Gray |
| Wire Entry Position | Top |
| Mounting | DIN Rail |
| Sensor Block Indicator | None |
| Approvals | CSA, UL |
| Test Socket(s) | Yes |
| Partition | No |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.029 lbs |