250-220-RLRL
Yokogawa Panel Meters & Gauges, New Big Look Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

250-220-RLRL

Yokogawa Panel Meters & Gauges, New Big Look Series
In stock
Item Number
250-220-RLRL
MFG Item Number
250220RLRL
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Panel Meters & Gauges, New Big Look Series
Item #
250-220-RLRL
Panel Meter,Analog,200VDC,2.5in.,

New Big Look Series Information

  • Taut Band, Pivot, Jewel Types
  • Gasket Sealer
  • 0A‑100A
  • Zero Left
These meters feature extra‑wide scales, big bold numerals above the scale and divisions for unobstructed reading. Tapered needle‑sharp pointers and shadow‑free acrylic covers help to pinpoint values.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 250220RLRL
Item Number 250-220-RLRL
Manufacturer Yokogawa
Product Series New Big Look
Family Series Yokogawa Panel Meters & Gauges, New Big Look Series
Nominal Size 2.5 "
Scale Legend DC Volts
Scale 0-200
Pointer Origin Zero Left
Input Signal 200 VDC
Accuracy 2 %
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved