The store will not work correctly when cookies are disabled.
25151
TEKTON Wrenches, Sockets & Ratchets, 25151 Series
This item cannot be canceled or returned
Availability
Obsolete Item No Longer Available
Product Details
Overview
Wrenches, Sockets & Ratchets, 25151 Series
9-pc. Folding Hex Key Wrench Set
9‑pc. Folding Hex Key Wrench Set (SAE)
Rugged, Black Oxide Finished Chrome Vanadium Steel WrenchesHeavy Duty Color‑Coded HousingTextured Non‑Slip Grips
Contents:
9‑pc. Hex (SAE): 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4"
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
25151 |
Item Number |
25151 |
Manufacturer |
TEKTON |
Product Series |
25151 |
Family Series |
TEKTON Wrenches, Sockets & Ratchets, 25151 Series |
Number of Pieces |
9 |
Style |
Folding |
Maximum Size |
1/4 " |
Minimum Size |
5/64 " |
Insulated |
No |
Gross Weight |
0.36 lbs |
Net Weight |
0.0016 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved