25171
TEKTON Wrenches, Sockets & Ratchets, 25171 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

25171

TEKTON Wrenches, Sockets & Ratchets, 25171 Series
In stock
Item Number
25171
MFG Item Number
25171
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Wrenches, Sockets & Ratchets, 25171 Series
Item #
25171
8-pc. Folding Star Key Wrench Set

25171 Series Information


8‑pc. Folding Star Key Wrench Set
  • Rugged, Black Oxide Finished Chrome Vanadium Steel Wrenches
  • Heavy Duty Color‑Coded Housing
  • Textured Non‑Slip Grips

  • Contents:
  • 8‑pc. Star (SAE): SD‑9, SD‑10, SD‑15, SD‑20, SD‑25,SD‑27, SD‑30, SD‑40



  • Specifications

    Specifications
    Ships Factory Direct No
    Manufacturer Part Number 25171
    Item Number 25171
    Manufacturer TEKTON
    Product Series 25171
    Family Series TEKTON Wrenches, Sockets & Ratchets, 25171 Series
    Number of Pieces 8
    Style Folding Star Key
    Maximum Size SD-40
    Minimum Size SD-9
    Insulated No
    Gross Weight 0.355 lbs
    Net Weight 0.0017 lbs
    © Copyright 2023 Galco Industrial Electronics, All Rights Reserved