25217
TEKTON Wrenches, Sockets & Ratchets, 25217 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

25217

TEKTON Wrenches, Sockets & Ratchets, 25217 Series
In stock
Item Number
25217
MFG Item Number
25217
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Wrenches, Sockets & Ratchets, 25217 Series
Item #
25217
13-pc. Long Arm Hex Key Wrench Set

25217 Series Information


13‑pc. Long Arm Hex Key Wrench Set (SAE)
  • Rugged, Black Oxide Finished Chrome Vanadium Steel Wrenches
  • Long Arm Wrenches for Extra Reach and Greater Torque
  • Color‑Coded Storage Case Keeps Wrenches Organized

  • Contents:
  • 13‑pc. Long Arm (SAE): .05, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"



  • Specifications

    Specifications
    Ships Factory Direct No
    Manufacturer Part Number 25217
    Item Number 25217
    Manufacturer TEKTON
    Product Series 25217
    Family Series TEKTON Wrenches, Sockets & Ratchets, 25217 Series
    Number of Pieces 13
    Style L Wrench
    Maximum Size 3/8 "
    Minimum Size 0.05 "
    Insulated No
    Gross Weight 0 lbs
    Net Weight 0.0039 lbs
    © Copyright 2023 Galco Industrial Electronics, All Rights Reserved