25221
TEKTON Wrenches, Sockets & Ratchets, 25221 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

25221

TEKTON Wrenches, Sockets & Ratchets, 25221 Series
In stock
Item Number
25221
MFG Item Number
25221
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Wrenches, Sockets & Ratchets, 25221 Series
Item #
25221
22-pc. Long Arm Hex Key Wrench Set

25221 Series Information


22‑pc. Long Arm Hex Key Wrench Set (SAE/Metric)
  • Rugged, Black Oxide Finished Chrome Vanadium Steel Wrenches
  • Long Arm Wrenches for Extra Reach and Greater Torque
  • Color‑Coded Storage Cases Keep Wrenches Organized

  • Contents:
  • 13‑pc. Hex Key Wrenches (SAE): .05, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8"
  • 9‑pc. Hex Key Wrenches (Metric): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm



  • Specifications

    Specifications
    Ships Factory Direct No
    Manufacturer Part Number 25221
    Item Number 25221
    Manufacturer TEKTON
    Product Series 25221
    Family Series TEKTON Wrenches, Sockets & Ratchets, 25221 Series
    Number of Pieces 22
    Style L Wrench
    Maximum Size 3/8 "
    Minimum Size 0.05 "
    Insulated No
    Gross Weight 1.805 lbs
    Net Weight 0.0076 lbs
    © Copyright 2023 Galco Industrial Electronics, All Rights Reserved