2602A-24-B
Guest Industrial Power Supplies, On-Board Charger Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2602A-24-B

Guest Industrial Power Supplies, On-Board Charger Series
In stock
Item Number
2602A-24-B
MFG Item Number
2602A-24-B
Availability

Obsolete Item No Longer Available

Product Details

Overview

Power Supplies, On-Board Charger Series
Item #
2602A-24-B
Battery Charger, 1 Output, 2A/24VDC

On-Board Charger Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2602A-24-B
Item Number 2602A-24-B
Manufacturer Guest Industrial
Product Series On-Board Charger
Family Series Guest Industrial Power Supplies, On-Board Charger Series
Input Voltage (AC) 100-130 VAC
Input Current (Max Amps) 1 A
Nominal Output VDC 24 VDC
Charging Current 2 A
Number of Battery Banks 1
Charging Stages 3
Battery Size (Amp-Hours) 24
Mounting Panel
Approvals cULus
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved