264-103
Wago Terminal Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

264-103

Wago Terminal Blocks
In stock
Item Number
264-103
MFG Item Number
51124573
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, Series
Item #
264-103
2-conductor terminal strip

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51124573
Item Number 264-103
Manufacturer Wago
Family Series Wago Terminal Blocks
Number of Poles 3
Connection Type Spring Clamp
Wire Range (AWG) 28-12 AWG
CSA Wire Range (AWG) 28-12 AWG
IEC Current 24 A
IEC Voltage 800 VAC
IEC Wire Range (mm2) 0.08-2.5 mm2
Spacing Ctr. - Ctr. 6 mm
Color Gray
Wire Entry Position Top
Mounting Type Surface Mount
Raised Mounting No
Pluggable No
Approvals CSA, UR
RoHS Yes
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved