The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
26MT10
Vishay Bridge Rectifiers, MT Series
MFG Item Number
VS-26MT10
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Bridge Rectifiers, MT Series
BRIDGE RECT,100V,25A,3PH DIODE,RoHS,
100~1600 Vrrm 25~35 Amps Output Universal 3‑Way Terminals Center Hole Fixing RoHS Compliant A range of extremely compact encapsulated three phase bridge rectifiers offering efficient and reliable operation. They are intended for use in general purpose and instrumentation applications.
Electrically Insulated Case Excellent Power/Volume Ratio Gold Plated Terminals UL Approved (file no. E62320)
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
VS-26MT10
Item Number
26MT10
Manufacturer
Vishay
Product Series
MT
Family Series
Vishay Bridge Rectifiers, MT Series
It (avg)
25
Vrrm
100 V
Termination
0.250 inch Quick Connect, 5 Pin Solder
Isolation Barrier Incl.
No
Circuit
Full Wave Diode Bridge
RoHS
Yes
Net Weight
0.0441 lbs
Gross Weight
0.0441 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved