2GOU
Killark-Hubbell Electrical Products Conduit Outlet Bodies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2GOU

Killark-Hubbell Electrical Products Conduit Outlet Bodies
In stock
Item Number
2GOU
MFG Item Number
2GOU
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, Series
Item #
2GOU
CLI 2in. BODY DOME COVER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2GOU
Item Number 2GOU
Manufacturer Killark-Hubbell Electrical Products
Family Series Killark-Hubbell Electrical Products Conduit Outlet Bodies
Hub Size (in) 2 "
Composition Aluminum
Comments 13.3 Cubic Inch
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved