2TLA850009R0800
Jokab Safety Safety Mats, JSNA-B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2TLA850009R0800

Jokab Safety Safety Mats, JSNA-B Series
In stock
Item Number
2TLA850009R0800
MFG Item Number
2TLA850009R0800
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Safety Mats, JSNA-B Series
Item #
2TLA850009R0800
JSNA-B-36X48 Black Safety MAT

JSNA-B Series Information

  • Resistant to Common Oils and Chemicals
  • Flame and Water Resistant
  • 24 Volt, 1/2 Amp AC or DC
  • No Joining Strips Required
  • Hermetically Sealed
The Safety Mat is used as personal protection within the dangerous areas around presses, robots, production lines, machines etc. When connected to a suitable monitoring system stepping on the Safety Mat will immediately be detected causing dangerous machine movements to be stopped. This is made possible by the detection of electrical contacts closing within the sandwich construction of the Mat.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2TLA850009R0800
Item Number 2TLA850009R0800
Manufacturer Jokab Safety
Product Series JSNA-B
Family Series Jokab Safety Safety Mats, JSNA-B Series
Mat Thickness 0.625 "
Outer Material PVC
Contact Rating 24 V, 100 mA
Minimum Sensitivity 66 lbs (30 kg)
Cable Length 32.8 '
IP Rating IP67
Color Black
Approvals CE, TUV
Comments JSNA-B-36X48
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved