3200
Cal Controls Process Controllers, 3200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3200

Cal Controls Process Controllers, 3200 Series
In stock
Item Number
3200
MFG Item Number
3200
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Process Controllers, 3200 Series
Item #
3200
CONTROLLER

3200 Series Information

  • 1 x 4 Digit LED Display with Two Output LEDs
  • Easy‑to‑Use Autotuning
  • Removable Terminal Block for Easy Wiring
  • Thermocouple, RTD, and mV Inputs Accepted
  • IP66 Protection
The CAL 3200 1/32DIN temperature controller is designed to be easy‑to‑use and reliable within the most demanding process and manufacturing applications. Designed for industrial or scientific applications CAL3200 has an impact resistant smoked fascia with large rubberized buttons with positive feedback. PID tuning is simple and efficient whilst the unique dAC function minimizes overshoot


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3200
Item Number 3200
Manufacturer Cal Controls
Product Series 3200
Family Series Cal Controls Process Controllers, 3200 Series
Power Supply 100-240 VAC
Nominal Power Supply 120 VAC, 240 VAC
Input Type Millivolts DC, RTD, Thermocouple
Output Type Relay, Solid State AC
Number of Outputs 2
Display Type LED
Case Size 1/32 DIN
Thermocouple Class B, E, J, K, L, N, R, S, T
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved