3400-1000
Redington Counters By Trumeter Counters, 3400 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3400-1000

Redington Counters By Trumeter Counters, 3400 Series
In stock
Item Number
3400-1000
MFG Item Number
3400-1000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, 3400 Series
Item #
3400-1000
AC/DC COUNTER THREE HOLE CASE 1/4in.

3400 Series Information

  • Totally Sealed from Moisture and Dirt
  • AC or DC Voltage in the Same Unit
  • Wide Operating Voltage
  • 10 Year Battery Life
  • 5 Different housing
  • Large Display

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3400-1000
Item Number 3400-1000
Manufacturer Redington Counters By Trumeter
Product Series 3400
Family Series Redington Counters By Trumeter Counters, 3400 Series
Nominal Supply Voltage Battery
Supply Voltage Battery
Display LCD - 1 Line
Number of Digits 8
Backlight No
Communications None
Count Mode Unidirectional
Count Speed 40 Hz
Input Type Voltage Pulse
Reset Non-Reset
Reset Lockout No
Memory Battery Maintained
Mounting Panel Mount
Termination Spade Terminals
Operating Temp Range (C) -10-60 °C
Approvals CE, cUL, UL
Net Weight 0.05 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved