3400-2010
Redington Counters By Trumeter Counters, 3400 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3400-2010

Redington Counters By Trumeter Counters, 3400 Series
In stock
Item Number
3400-2010
MFG Item Number
3400-2010
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, 3400 Series
Item #
3400-2010
AC/DC COUNTER FLUSH RECT CASE 1/4in.

3400 Series Information

  • Totally Sealed from Moisture and Dirt
  • AC or DC Voltage in the Same Unit
  • Wide Operating Voltage
  • 10 Year Battery Life
  • 5 Different housing
  • Large Display

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3400-2010
Item Number 3400-2010
Manufacturer Redington Counters By Trumeter
Product Series 3400
Family Series Redington Counters By Trumeter Counters, 3400 Series
Nominal Supply Voltage Battery
Supply Voltage Battery
Display LCD - 1 Line
Number of Digits 8
Backlight No
Communications None
Count Mode Unidirectional
Count Speed 40 Hz
Input Type Voltage Pulse
Reset Electric
Reset Lockout No
Memory Battery Maintained
Mounting Panel Mount
Termination Spade Terminals
Operating Temp Range (C) -10-60 °C
Approvals CE, cUL, UL
Net Weight 0.05 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved