416C6W
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

416C6W

Bryant Electric Plugs & Receptacles
In stock
Item Number
416C6W
MFG Item Number
416C6W
Availability

Obsolete Item No Longer Available

Product Details

Overview

Plugs & Receptacles, Series
Item #
416C6W
Ps, Iec, Conn, 3P4W, 16A 380-415V,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 416C6W
Item Number 416C6W
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Connection Type Connector
Connection Description Water Resistant
Current Rating 16 A
Voltage 130 V
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief No
IP Rating IP67
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved