421D
Fluke Distance Meters, 421D Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

421D

Fluke Distance Meters, 421D Series
In stock
Item Number
421D
MFG Item Number
3480795
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Distance Meters, 421D Series
Item #
421D
Laser Distance Meter, 100 Meter

421D Series Information

  • Storage of the Last Twenty Measurements for Quick Recall of Distance
  • Audible Feedback for Taking Room Angle and Incremental Measurements
  • ±45° Tilt Sensor for Taking Indirect Measurements in Hard to Reach Areas
  • Tripod Mode Allows You to Mount to a Tripod for Measuring Long Distances
  • Built in Light Sensor for Activating the Backlight Saving Battery Life
  • Corner Angle Feature, Allows You to Determine the Angle of a Corner
  • The Fluke 421D Distance Meter Also Includes All of the Features of both the Fluke 411D and 416D Distance Meters

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3480795
Item Number 421D
Manufacturer Fluke
Product Series 421D
Family Series Fluke Distance Meters, 421D Series
Range 0.16-330 '
Accuracy 0.059 "
Laser Class Class II
Pythagoras Function Full
Continuous Measurement Yes
Addition/Subtraction Yes
Data Hold Yes
Display LCD
Backlight Yes
IP Rating IP54
Net Weight 0.275 lbs
Gross Weight 0.275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved