480303
Extech Instruments Phase Rotation Testers, 480 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

480303

Extech Instruments Phase Rotation Testers, 480 Series
In stock
Item Number
480303
MFG Item Number
480303
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Phase Rotation Testers, 480 Series
Item #
480303
MOTOR PHASE ROTATION TESTER

480 Series Information

  • LCD Display
  • Operated Up To 690 Volts
  • Open Phase, Orientation, and Direction Check
  • Frequency Range 45~70 Hertz
  • Extremely Simple To Use
Phase sequence testing is a crucial step in connecting a three‑phase load to an electrical system. For example, improper connection of three‑phase motors may lead to reverse rotation, resulting in damage to equipment powered by the motor. Extech testers can be used to assure proper and safe connection of electrical equipment on three‑phase systems.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 480303
Item Number 480303
Manufacturer Extech Instruments
Product Series 480
Family Series Extech Instruments Phase Rotation Testers, 480 Series
Voltage Max 660 V
Open Phase Check Yes
Frequency Range 50-70 Hz
Display LCD
Phase Orientation Check Yes
Rotation Direction Check Yes
Line Powered Yes
Net Weight 0.625 lbs
Gross Weight 0.3125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved