516R6W
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

516R6W

Bryant Electric Plugs & Receptacles
In stock
Item Number
516R6W
MFG Item Number
516R6W
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Plugs & Receptacles, Series
Item #
516R6W
Ps, Iec, Recp, 4P5W, 16A 380-415V,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 516R6W
Item Number 516R6W
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Connection Description Water Resistant
Current Rating 16 A
Voltage 200 V, 346 V, 415 V, 240 V
Number of Poles 4
Number of Wires 5
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved