The store will not work correctly when cookies are disabled.
64432055
Werma Visual Signaling Devices
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Visual Signaling Devices, Series
Light Element, 24VDC, Ylw, Flashing,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
64432055 |
Item Number |
64432055 |
Manufacturer |
Werma |
Family Series |
Werma Visual Signaling Devices |
Accessory Type |
Light Element |
For Use With |
Werma KombiSIGN 71 |
Comments |
Yellow, 24 VDC, LED, Flashing |
Net Weight |
0.155 lbs |
Gross Weight |
0.155 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved