652-8-3001
ATC-Automatic Timing & Control Relays, 652 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

652-8-3001

ATC-Automatic Timing & Control Relays, 652 Series
In stock
Item Number
652-8-3001
MFG Item Number
652-8-3001
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Relays, 652 Series
Item #
652-8-3001
652 Timer 240VAC W/Bat

652 Series Information

  • Five Time Ranges From 0.001 SEC
  • Replaces Most Electro‑Mechanical Timers
  • Six Single‑Cycle and Eight Repeat‑Cycle Timing Modes
  • Easy Programming 7/16" High LCD Display
  • Sealed Faceplate
  • Keypad Lockout of Time Setting
  • Internal Cycle Counter
  • Data Retention Memory with EEPROM Circuitry (652‑8‑2000, 652‑8‑2001 Models)
  • Data Retention Memory with Lithium Battery (652‑8‑3000, 652‑8‑3001 Models)
The ATC 652 is a micro‑processor‑based timer with a 4‑1/2 digit LCD display that can provide an indication of either preset time remaining or elapsed.There are five timing ranges covering time values from one millisecond to 199 hours 59 minutes.The unit has both an instantaneous relay output and a programmable relay output which can be programmed for any one of 14 different timing modes.The timing range and mode are selected with an internal DIP switch.The time value is entered using the keypad on the front face.The programmed values are retained in memory and are secured in memory by a keypad lockout command.The keypad can also be used to perform secondary functions such as reset,immediate time out,time inhibit,changing the direction of the display,displaying the number of cycles run,and clearing the cycle counter.The Model 652 is housed in a standard 15‑terminal,plug‑in,round case.Models are available for operation on either 120 VAC or 240 VAC.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 652-8-3001
Item Number 652-8-3001
Manufacturer ATC-Automatic Timing & Control
Product Series 652
Family Series ATC-Automatic Timing & Control Relays, 652 Series
Mode of Operation Interval, Momentary Start, On Delay, Repeat Cycle-On First, Reverse Start Delay, Reverse Start Interval
Multi-Function Yes
Contacts DPDT (Timed), DPDT (Inst)
Mounting Type Socket
Status Indicator LCD
Adjustment Operator Keypad
Timing Range 0
Max Time 199.99 Hrs
Time Range (Seconds) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Minutes) 0-1, 0-2, 0-3, 0-5, 0-10, 0-15, 0-30, 0-60, 0-100
Time Range (Hours) 0-1, 0-5, 0-10, 0-24, 0-48, 0-72, 0-100
Time Range (10Hours) 0-10, 0-20
Nominal Coil Voltage 240 VAC
Voltage (AC) 240 VAC
Contact Rating (A) 7 A
Termination Screw Terminals
NEMA Rating NEMA 12
Approvals UR
RoHS No
Net Weight 1.5625 lbs
Gross Weight 1.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved