655-8-1000
ATC-Automatic Timing & Control Timers, 655 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

655-8-1000

ATC-Automatic Timing & Control Timers, 655 Series
In stock
Item Number
655-8-1000
MFG Item Number
655-8-1000
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Timers, 655 Series
Item #
655-8-1000
Timer, 120VAC, EEPROM Memory, Panel

655 Series Information

  • 120 VAC or 240 VAC
  • Two Timing Modes
  • Five Timing Ranges
  • Simple Keypad Time Setting
  • Direct Replacement for Electromechanical Timers
The ATC Model 655 timer is an electronic control that will retrofit most round case electromechanical timers. The control performs the same timing modes (ON‑Delay or Reverse Start Delay) as electromechanical units, and it is capable of timing ranges from 1 millisecond to 199 hours 59 minutes. On the bottom inside of the control are DIP switches which can be set, in seconds, to establish the timing mode and time range. Our unit will plug into competitive mounted cases without wiring changes in most instances. Remove the electromechanical timer, set ours, plug it into the electromechanical timer case and you're ready to run. DIP switch setting instructions for electromechanical timers are supplied with 655 installation instructions.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 655-8-1000
Item Number 655-8-1000
Manufacturer ATC-Automatic Timing & Control
Product Series 655
Family Series ATC-Automatic Timing & Control Timers, 655 Series
Operating Voltage 120 VAC
Nominal Voltage 120 VAC
Mounting Plug-In
Number of Digits 4.5
Maximum Time Preset 199 Hrs 59 Min
Time Format Hours:Minutes, Minutes:Seconds, Seconds
Display Type LCD
Termination Screw
NEMA Rating NEMA 12
Output (1) DPDT Relay
Indicator Light No
Memory EEPROM
Approvals UL
Comments Programmable Decimal Point
Net Weight 1.875 lbs
Gross Weight 1.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved