66511
Mersen Power Distribution Blocks
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

66511

Mersen Power Distribution Blocks
In stock
Item Number
66511
MFG Item Number
66511
Availability

Obsolete Item No Longer Available

Product Details

Overview

Power Distribution Blocks, Series
Item #
66511
Distribution Block, Cu, 1P, L223248

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 66511
Item Number 66511
Manufacturer Mersen
Family Series Mersen Power Distribution Blocks
Number of Poles 1
Voltage Rating (AC) 600 VAC
Current Rating (AC) 350 A
Number of Inputs per Pole 2
Number of Outputs per Pole 6
Line/Load Connection Box Lug/Box Lug
Mounting Type Panel Mount
Input Wire Range 2/0-14 AWG
Output Wire Range 2-14 AWG
Includes Cover No
Composition Glass-Fill Polycarbonate
Color Black
Approvals CSA, UR
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved