The store will not work correctly when cookies are disabled.
6719
TEKTON Hand Tools, Individual Punch and Chisel Series
This item cannot be canceled or returned
Availability
Obsolete Item No Longer Available
Product Details
Overview
Hand Tools, Individual Punch and Chisel Series
Individual Punch and Chisel Series Information
- Machined from High Carbon Hex Stock Steel
- Cushioned Grip Reduces Vibration Fatigue
- Tapered Striking Head Reduces Spalling
- Precision Ground and Polished Blade
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
6719 |
Item Number |
6719 |
Manufacturer |
TEKTON |
Product Series |
Individual Punch and Chisel |
Family Series |
TEKTON Hand Tools, Individual Punch and Chisel Series |
Size |
5/8 " |
Number of Pieces |
1 |
Net Weight |
0.0016 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved