70-781D5-1A
Schneider Relays, 781 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

70-781D5-1A

Schneider Relays, 781 Series
In stock
Item Number
70-781D5-1A
MFG Item Number
P707252E
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Relays, 781 Series
Item #
70-781D5-1A
Socket, 5 Terminal, 20A/300V Max,

781 Series Information

  • Plastic ID Clips for Easy Identification
  • DIN Rail and Panel Mount Compatible
  • Stainless Steel Spring Clips
  • Multi‑Socket Applications
  • Plastic Ejector Clips

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P707252E
Item Number 70-781D5-1A
Manufacturer Schneider
Product Series 781
Family Series Schneider Relays, 781 Series
Number of Connections 5
Max Voltage 300 V
Max Current 20 A
Mounting Style DIN Rail, Panel
Touch Safe Yes
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved