70630FR
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

70630FR

Bryant Electric Plugs & Receptacles
In stock
Item Number
70630FR
MFG Item Number
70630FR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
70630FR
Lkg Rcpt, 30A 250V, L6-30R, Bk

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 70630FR
Item Number 70630FR
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 30 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Body Type Straight
Connection Type Receptacle
NEMA Configuration L6-30R
Watertight No
Corrosion Resistant No
Isolated Ground No
Color Black
Approvals CSA, UL
Net Weight 0.245 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved