750XBX69C-24D
Schneider Relays, 750 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

750XBX69C-24D

Schneider Relays, 750 Series
In stock
Item Number
750XBX69C-24D
MFG Item Number
750XBX69C-24D
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Relays, 750 Series
Item #
750XBX69C-24D
Relay, DPDT, 16A, 24 VDC Coil

750 Series Information

  • Octal Base Relays
  • Can Handle up to 16 Amps
  • Offers a Variety of Mounting Options
  • IP40 Protection Rating
  • LED Status Lamp

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 750XBX69C-24D
Item Number 750XBX69C-24D
Manufacturer Schneider
Product Series 750
Family Series Schneider Relays, 750 Series
Published Coil Voltage 24 VDC
Contacts DPDT
Mounting Plug In
Termination Round Pin
Enclosure Plastic
Number of Electrical Connections 8
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Alloy
Rating @ 24/28/30 VDC 16 A
Rating @ 120 VAC 16 A
Rating @ 220/240/277 VAC 16 A
Nominal Coil Voltage 24 VDC
Max Current 16 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
RoHS Yes
Approvals CE, CSA, UL
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved