755XBXC-120A
Schneider Relays, 755 RELAYS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

755XBXC-120A

Schneider Relays, 755 RELAYS Series
In stock
Item Number
755XBXC-120A
MFG Item Number
P557004E
Availability

Obsolete Item No Longer Available

Product Details

Overview

Relays, 755 RELAYS Series
Item #
755XBXC-120A
Latching Relay, DPDT, 3A, 120 VAC,

755 RELAYS Series Information

  • Energy Saving
  • Socket Compatible Models Available
  • Magnetic Latching
  • Standard 11 Pin Octal Socket Mounting
  • IP40 Protection Rating
  • 16 Amp Switching Capabilities

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P557004E
Item Number 755XBXC-120A
Manufacturer Schneider
Product Series 755 RELAYS
Family Series Schneider Relays, 755 RELAYS Series
Coil Voltage 120 VAC
Contacts DPDT
Mounting Plug In
Termination 11 Pin Circular
Enclosure Clear Plastic
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Alloy
Rating @ 24/28/30 VDC 3 A
Rating @ 120 VAC 16 A
Rating @ 220/240/277 VAC 16 A
Enclosed Yes
Max Current 16 A
Approvals CSA, UL
RoHS Yes
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved