769-237
Wago Terminal Blocks, 769 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

769-237

Wago Terminal Blocks, 769 Series
In stock
Item Number
769-237
MFG Item Number
51147219
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminal Blocks, 769 Series
Item #
769-237
1-conductor/1-pin ground carrier tb

769 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51147219
Item Number 769-237
Manufacturer Wago
Product Series 769
Family Series Wago Terminal Blocks, 769 Series
Type Grounding Block, Pluggable Block
Number of Circuits 1
Spacing 5 mm
Max UL Wire Size (AWG) 12 AWG
Max IEC Wire Size (mm2) 4 Mm2
Color Green, Yellow
Wire Entry Position Top
Mounting Type DIN Rail
Sensor Block Indicator None
RoHS Yes
Partition No
Net Weight 0.0151 lbs
Gross Weight 0.0151 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved