781-601
Wago Terminal Blocks, 781 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

781-601 Wago Terminal Blocks, 781 Series, 2-conductor through terminal block4

MFG Item Number
51142915

781-601 Wago Terminal Blocks, 781 Series, 2-conductor through terminal block4

MFG Item Number
51142915
Item Number
781-601
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 781 Series
Item #
781-601
2-conductor through terminal block4

781 Series Information


Specifications

Specifications
Manufacturer Part Number 51142915
Manufacturer Wago
Product Series 781
Family Series Wago Terminal Blocks, 781 Series
Description 2-conductor through terminal block4 mm_, gray
Type Standard Block
Number of Circuits 1
Spacing 6 mm
Current Rating 32 A
Wire Size Range 12 AWG
IEC Voltage 1,000 V
Color Gray
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
Partition No
Net Weight 0.025 lbs
Gross Weight 0.023 lbs
Alternatives
86401418
86401418
Murrplastik Wire Identification