781-607
Wago Terminal Blocks, 781 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

781-607 Wago Terminal Blocks, 781 Series, 2-conductor ground terminal block4

MFG Item Number
51160769

781-607 Wago Terminal Blocks, 781 Series, 2-conductor ground terminal block4

MFG Item Number
51160769
Item Number
781-607
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 781 Series
Item #
781-607
2-conductor ground terminal block4

781 Series Information


Specifications

Specifications
Manufacturer Part Number 51160769
Manufacturer Wago
Product Series 781
Family Series Wago Terminal Blocks, 781 Series
Description 2-conductor ground terminal block4 mm_, green-yellow
Type Grounding Block
Number of Circuits 1
Spacing 6 mm
Wire Size Range 12 AWG
Color Green, Yellow
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
Partition No
Net Weight 0.04 lbs
Gross Weight 0.037 lbs