Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

783-613 Wago Terminal Blocks, 1-conductor N-disconnect tb16 mm_,

MFG Item Number
51143235

783-613 Wago Terminal Blocks, 1-conductor N-disconnect tb16 mm_,

MFG Item Number
51143235
Item Number
783-613
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
783-613
1-conductor N-disconnect tb16 mm_,

Series Information

Specifications

Specifications
Manufacturer Part Number 51143235
Manufacturer Wago
Family Series Wago Terminal Blocks
Description 1-conductor N-disconnect tb16 mm_, blue
Type Disconnect Block
Number of Circuits 1
Spacing 12 mm
Wire Size Range 6 AWG
Color Blue
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
Partition No
Net Weight 0.0963 lbs
Gross Weight 0.096 lbs