785XBXCD-12D
Schneider Relays, 785 RELAYS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

785XBXCD-12D

Schneider Relays, 785 RELAYS Series
In stock
Item Number
785XBXCD-12D
MFG Item Number
I858037E
Availability

Obsolete Item No Longer Available

Product Details

Overview

Relays, 785 RELAYS Series
Item #
785XBXCD-12D
Latching Relay, DPDT, 16A, 12VDC,

785 RELAYS Series Information

  • Energy Saving
  • Socket Compatible Models Available
  • Magnetic Latching
  • IP40 Protection rating
  • 16 Amp Switching Capabilities


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number I858037E
Item Number 785XBXCD-12D
Manufacturer Schneider
Product Series 785 RELAYS
Family Series Schneider Relays, 785 RELAYS Series
Coil Voltage 12 VDC
Contacts DPDT
Mounting Plug In
Termination 10 Pin Blade
Enclosure Clear Plastic
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Alloy
Rating @ 24/28/30 VDC 16 A
Rating @ 120 VAC 16 A
Rating @ 220/240/277 VAC 16 A
Enclosed Yes
Max Current 16 A
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved