788XCXC3-24D
Schneider Relays, 788 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

788XCXC3-24D

Schneider Relays, 788 Series
In stock
Item Number
788XCXC3-24D
MFG Item Number
788XCXC3-24D
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Relays, 788 Series
Item #
788XCXC3-24D
Relay, 3PDT, 16A, 24 VDC Coil

788 Series Information

  • Can Handle up to 16 Amps
  • Offers a Variety of Mounting Options
  • Square Base Relays
  • IP40 Protection Rating
  • Operating Response Time of 20 ms

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 788XCXC3-24D
Item Number 788XCXC3-24D
Manufacturer Schneider
Product Series 788
Family Series Schneider Relays, 788 Series
Published Coil Voltage 24 VDC
Contacts 3PDT
Mounting Top Flange
Termination .187 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 11
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Alloy
Rating @ 24/28/30 VDC 16 A
Rating @ 120 VAC 16 A
Rating @ 220/240/277 VAC 16 A
Nominal Coil Voltage 24 VDC
Max Current 16 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
RoHS Yes
Approvals CE, CSA, UL
Net Weight 0.1938 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved