788XCXM4L-24A
Schneider Relays, 788 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

788XCXM4L-24A

Schneider Relays, 788 Series
In stock
Item Number
788XCXM4L-24A
MFG Item Number
P883015E
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Relays, 788 Series
Item #
788XCXM4L-24A
Relay, 3PDT, 16A, 24 VAC Coil

788 Series Information

  • Can Handle up to 16 Amps
  • Offers a Variety of Mounting Options
  • Square Base Relays
  • IP40 Protection Rating
  • Operating Response Time of 20 ms

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P883015E
Item Number 788XCXM4L-24A
Manufacturer Schneider
Product Series 788
Family Series Schneider Relays, 788 Series
Published Coil Voltage 24 VAC
Contacts 3PDT
Mounting Plug In
Termination .187 " Flat Blade
Enclosure Plastic
Number of Electrical Connections 11
Status Indicator Yes
Push-to-Test Yes
Diode No
Contact Material Silver Alloy
Rating @ 24/28/30 VDC 16 A
Rating @ 120 VAC 16 A
Rating @ 220/240/277 VAC 16 A
Nominal Coil Voltage 24 VAC
Max Current 16 A
Bifurcated Contact No
Mechanical Latch Yes
Safety Guided No
RoHS Yes
Approvals CE, CSA, UL
Net Weight 0.0022 lbs
Gross Weight 0.0022 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved