84050000
Werma Visual Signaling Devices, KombiSign 70 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

84050000

Werma Visual Signaling Devices, KombiSign 70 Series
In stock
Item Number
84050000
MFG Item Number
84050000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Visual Signaling Devices, KombiSign 70 Series
Item #
84050000
LIGHT ELEMENT, MAINTAINED, BLU,

KombiSign 70 Series Information

  • Clear Signaling
  • LED Light Elements with Long Life and Low Current Consumption
  • IP54 Protection Rating

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 84050000
Item Number 84050000
Manufacturer Werma
Product Series KombiSign 70
Family Series Werma Visual Signaling Devices, KombiSign 70 Series
Number of Tiers 1
Voltage 12-240 VAC/VDC
Nominal Voltage 12 VAC, 12 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Light Function Steady Burning
Light Type LED
Stack Configuration Blue
IP Rating IP54
Tier 1 Blue
Approvals CE, cULus
Net Weight 0.145 lbs
Gross Weight 0.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved