84134850
Crouzet Relays, GF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

84134850

Crouzet Relays, GF Series
In stock
Item Number
84134850
MFG Item Number
84134850
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Relays, GF Series
Item #
84134850
SOLID STATE RELAY, 10A, 1-200VDC OUT

GF Series Information

  • LED status indicator
  • Low on‑state impedance
  • 10, 15, or 30 amp output
  • 4000 Volts AC optical isolation
  • Very low off‑state current leakage

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 84134850
Item Number 84134850
Manufacturer Crouzet
Product Series GF
Family Series Crouzet Relays, GF Series
Circuit 1NO
Mounting Surface
Status Indicator Yes
Auxiliary Switch No
Number of Circuits 1
Input Signal 4-32 VDC
Input Polarity DC
Output Voltage 1-200 VDC
Nominal Output Voltage 12 VDC, 125 VDC, 3.3 VDC, 6 VDC, 60 VDC, 24 VDC, 48 VDC, 250 VDC
Current Rating 10 A
Termination Screw Terminal
Output Type SCR AC Switch
Switching Type DC
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.19 lbs
Gross Weight 0.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved